Utilizing Carbon Molecular Sieve and Pressure Swing Adsorption technology, the Genius 1050 provides on-site nitrogen for most LC-MS instruments. The Genius 1050 is well suited for a range of particularly demanding applications where specific performance specifications are required.
- Compressor based solution, no need for an external air supply
- Highly economical source of nitrogen gas with low lifetime running costs
- The latest generation of compressors located in an insulated chamber reducing noise and vibration
- Gas is supplied on demand so generator works to your schedule
- 1 year comprehensive on-site warranty
- Frequency: 50/60 Hz
Producing a consistent and dependable source of laboratory-grade nitrogen for LC-MS, the Genius 1050 is a high performance generator flexible enough to meet the specifi cations of a wide variety of LC-MS instruments.
Current: 7 A
Outlet pressure: 6,8 bar
Certificaciones: Conforms with: Low Voltage Directive 2014/35/EU
EN 61010-1: 2010 Electrical Equipment for measurement, control and laboratory use.
Electromagnetic Compatibility Directive 2014/30/EU
EN 61326-1: 2013 Electrical Equipment for measurement, control and laboratory use.
FCC47 CFR Part 15 Class B
Unintentional radiators; Conducted and Radiated emissions limits.