Powder dispensers, 96 well

IBSA96-1-150 IBSA96-1-999 IBSA96-1-250 IBSA96-1-50 IBSA96-1-200 IBSA96-1-100
Powder dispensers, 96 well
These 96-well powder dispensers are used to improve the consistency in dispensing while speeding up the process over 100 times.

  • Simple, fast and reliable
  • Sterilie and accurate dispensing with error rate of only <3%
  • Dispensing in only 30 seconds
  • Easy cleaning with 70% EtOH or soap
  • Exchangeable volume plates
  • Custom made volume plates available

These dispensers are manual tools that dispenses powders accurately. By filling the dispenser and pulling the slider, a specific amount of powder is dropped in the container which can be tubes, microtiter plates or vials.

Different volumes can be dispensed simply by exchanging the metal volume plate from the powder dispenser system. The volume plate determines the amount/weight of powder to be dispensed.

Material: ABS+PC, nylon, RVS304, anodised aluminum

Mesh/volume plate material: Anodised aluminum

* Customised capacity (µl)

Información de suministro: Converter and flight case are included.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Más About VWR